Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Three Phase Motors
Share
Baldor
BLM IDBRPM18204C 20HP 1755RPM
Item #: 2000379
Cat #: IDBRPM18204C
UPC: 781568604991
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM IDBRPM18204C 20HP 1755RPM
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM IDBRPM18204C 20HP 1755RPM
Also known as:
781568604991, IDBRPM18204C
Specifications
Phase:
3
Horsepower:
20
Amps:
60
Phase:
3
Amps:
60
Horsepower:
20
Close
Close and Retry