MINIATURE CIRCUIT BREAKER 120/240V 35A

Item #: 200061

Cat #: QO2351021

UPC: 785901760771

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 35A,1-Phase,10kA,120/240 Vac,2P,35A,Box Lugs #8 to #2 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,QO,Standard Plug-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 35A,1-Phase,10kA,120/240 Vac,2P,35A,Box Lugs #8 to #2 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,QO,Standard Plug-On,UL Listed - CSA Certified

Mini CB, QO, 35 A, 2P, 120/240 V, 10 kA, Plug in, Shunt Trip

Also known as: 785901760771, QO2351021

Specifications

Standards: California Proposition 65
Standards: California Proposition 65