Engineered specifically for hazardous location cooling.

Item #: 2000815

Cat #: NHZ360616G360

UPC: 783510292058

to view pricing and more.
Documents & Guides
HOF NHZ360616G360 AC 6K 115V

Overview

HOF NHZ360616G360 AC 6K 115V

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510292058, NHZ360616G360

Specifications

Material: Steel
IP/NEMA Rating: NEMA 4
Material: Steel
IP/NEMA Rating: NEMA 4