Flange Mount Disconnect, MCF, 2000x1000x500mm, Zinc Plated, Mild Steel

Item #: 2000947

Cat #: MCF20105R5

UPC: 783510493134

to view pricing and more.
Flange Mount Disconnect, MCF floor-stand enclosures are equipped with cutouts for disconnect handles. This Flange Mount Disconnect, MCF, MCF20105R5 item measures 2000x1000x500mm with a material of Zinc Plated, Mild Steel.

Overview

Flange Mount Disconnect, MCF floor-stand enclosures are equipped with cutouts for disconnect handles. This Flange Mount Disconnect, MCF, MCF20105R5 item measures 2000x1000x500mm with a material of Zinc Plated, Mild Steel.

The mild steel flange mount disconnect floor standing enclosure range, MCF, is available off the shelf in various sizes. It is equipped with a predefined cut-out, which reduces machining time, on the right hand door, that can be matched with most of the common switches in the market. The enclosure configurations that may be created comply with door interlocking and main switch regulations.

Also known as: 783510493134, MCF20105R5

Specifications

Material: Steel
Width: 39.370 in
Depth: 19.690 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Material: Steel
Depth: 19.690 in
IP/NEMA Rating: NEMA 12
Width: 39.370 in
Height: 78.740 in