300W replaces 1000 MH floodlights 100,000-hour LED lifespan. 5-year No Compromise Warranty.

Item #: 2001020

Cat #: FXLED300TB64

UPC: 019813252254

Sign In or Register to view pricing and more.
Documents & Guides
RAB #FXLED300TB64

Overview

RAB #FXLED300TB64
Also known as: 019813252254, FXLED300TB64

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 300
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 43228
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Light Technology: LED
Wattage: 300
Color: Bronze
Lumens: 43228