REXEL logo

Terminal Block, End Barrier, Gray, for 1492-J3, J4, J6, J10

Item #: 20013
Cat #: 1492-EBJ3
UPC: 662073059264
Sign In or Register to view pricing and more.
Terminal Block, End Barrier, Gray, for 1492-J3, J4, J6, J10, 50 in a Package

Product Overview

Terminal Block, End Barrier, Gray, for 1492-J3, J4, J6, J10, 50 in a Package
Also known as: 662073059264, 1492-EBJ3

Documents

Frequently Bought Together (50)
Allen-Bradley
1492-EAJ35 Terminal Block, End Anchor, Normal Duty, for DIN Rail
Allen-Bradley
1492-J4 Terminal Block, 35A, 600V AC/DC, Gray, 4mm, Feed Through
Allen-Bradley
199-DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m
Allen-Bradley
1492-JG4 Terminal Block, Grounding, 22 - 10AWG, Green/Yellow, 4mm
Allen-Bradley
1492-J3 Terminal Block, 25A, 600V AC/DC, Gray, 2.5mm, Feed Through
Allen-Bradley
1492-J6 Terminal Block, 50A, 600V AC/DC, Gray, 6mm, Feed Through
Allen-Bradley
1492-CJJ5-10 Terminal Block Jumper, 10P, Gray, Screw Type Center, 1492-J3
IronRidge
XR-LUG-03-A1 Grounding Lug
PV Labels
05-517 Solar Warning Labels Value Pack, 55 Pieces (NEC2017)
IronRidge
UFO-CL-01-B1 UFO Module Clamp
IronRidge
29-4000-077 Wire Clips
Multi-Contact
32.0017P0001-UR Cable Coupler
Allen-Bradley
1492-CJJ6-10 Terminal Block Jumper, 10P, Gray, Screw Type Center, 1492-J4, J4M
Multi-Contact
32.0016P0001UR Cable Connector, MC4 Female
IronRidge
BHW-MI-01-A1 MLPE T-Bolt
Hubbell-Raco
5175-0 Weatherproof Cover, 2-Gang, Die Cast
Arlington
8402 Cable Connector, AC/MC, 3/4", Two Screw, Zinc Die Cast
Allen-Bradley
1492-N37 Terminal Block, End Barrier, High Density, Gray
IronRidge
BHW-TB-02-A1 T-Bolt
Hubbell-Raco
5341-0 Weatherproof Outlet Box, 2-Gang, Die Cast
QuickBOLT
17667SS Multi Roof Mount Kit - 5/16 X 5 1/4"
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
IronRidge
XR-10-168A Mounting Rail, 14'
IronRidge
XR-10-SPLC-M1 Splice Bar, XR10
Chemlink
F1270 Solar Structural Adhesive/Sealant, 10.1 oz.
Allen-Bradley
1492-EAJ35 Terminal Block, End Anchor, Normal Duty, for DIN Rail
Allen-Bradley
1492-J4 Terminal Block, 35A, 600V AC/DC, Gray, 4mm, Feed Through
Allen-Bradley
199-DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m
Allen-Bradley
1492-J3 Terminal Block, 25A, 600V AC/DC, Gray, 2.5mm, Feed Through
Allen-Bradley
1492-JG3 Terminal Block, Grounding, 22 - 12AWG, Green/Yellow, 2.5mm
Allen-Bradley
1492-J6 Terminal Block, 50A, 600V AC/DC, Gray, 6mm, Feed Through
Allen-Bradley
1492-J4-B Terminal Block, 35A, 600V AC/DC, Blue, 4mm, Feed Through
Allen-Bradley
1492-J10 Terminal Block, 65A, 600V AC/DC, Gray, 10mm, Feed Through
Allen-Bradley
1492-J4-BL Terminal Block, 35A, 600V AC/DC, Black, 4mm, Feed Through
Allen-Bradley
1492-CJJ5-10 Terminal Block Jumper, 10P, Gray, Screw Type Center, 1492-J3
Allen-Bradley
1492-JG4 Terminal Block, Grounding, 22 - 10AWG, Green/Yellow, 4mm
Allen-Bradley
1492-H5 Terminal Block, Fuse Holder, 15A, 10 57V AC/DC, LED BFI
Allen-Bradley
1492-CJJ6-10 Terminal Block Jumper, 10P, Gray, Screw Type Center, 1492-J4, J4M
Allen-Bradley
1492-ERL35 Terminal Block End Stop, DIN Rail
Allen-Bradley
1492-CJ6-10 Terminal Block Jumpers, 10P, Gray, Screw Type, Center, for 1492-W4
Ideal
44-103 Wire Marker Book, (10) Each 1-48, Includes: 1-1/2" Markers
Allen-Bradley
1492-CJLJ6-10 Terminal Block, Jumper, Screwless, 10P, Yellow, for 1492-J4, J4M
Allen-Bradley
1492-CJ6-5 Terminal Block Jumpers, 5P, Gray, Screw Type, Center, for 1492-W4
Allen-Bradley
1492-H4 Terminal Block, Fuse Holder, 15A, 100 - 300V AC/DC, Neon BFI
Allen-Bradley
1492-CJ6-3 Terminal Block Jumpers, 3P, Gray, Screw Type, Center, for 1492-W4
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Allen-Bradley
1492-CJ6-2 Terminal Block Jumpers, 2P, Gray, Screw Type, Center, for 1492-W4
Littelfuse
312005P Fuse, Fast-acting, 5A, 250VAC, 3ag Type, Glass, Series 312
Allen-Bradley
1492-J4-Y Terminal Block, 35A, 600V AC/DC, Yellow, 4mm, Feed Through

Specifications

Type: Terminal Block, End Barrier
Mounting: Snap On
Family / Style: 1492
Color: Gray
Type: Terminal Block, End Barrier
Family / Style: 1492
Mounting: Snap On
Color: Gray

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)