LED QUICK DISC 3CCT

Item #: 2001374

Cat #: QD4-3CCT-DB

UPC: 714176028484

to view pricing and more.
LED QUICK DISC 3CCT: 120VAC, 9 Watt, 630-650 Lumens, 2700K/3000K/4000K CCT, Dimmable via TRIAC | CL | ELV 10-100%, Dark Bronze Finish. P/N: QD4-3CCT-DB.

Overview

LED QUICK DISC 3CCT: 120VAC, 9 Watt, 630-650 Lumens, 2700K/3000K/4000K CCT, Dimmable via TRIAC | CL | ELV 10-100%, Dark Bronze Finish. P/N: QD4-3CCT-DB.

Multi-purpose surface mount disc for use with standard and pancake junction boxes. The sleek, low-profile design is available in two sizes with 3000K energy-saving dimmable LED light, driver on-board, and polycarbonate lens to diffuse and soften light. Easy mounting style makes installation quick and hassle-free.

Also known as: 714176028484, QD4-3CCT-DB

Specifications

Color Temperature: 3000 (Warm White)
Color: Dark Bronze
Volts AC: 120
Lumens: 630, 650
Mounting: Surface
Wattage: 9
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Mounting: Surface
Diameter: 4 in
Dimmable: Yes
Color: Dark Bronze
Lumens: 630, 650
Wattage: 9
Light Technology: LED