6" ProLED Select Gimbal Downlight, 27K-50K

Item #: 2001523

Cat #: 83988

UPC: 807154839889

to view pricing and more.
LED 6 Inch Adjustable Gimbal Downlight, 11 Watt, 120V, 90 CRI, 900 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Matte White Finish

Overview

LED 6 Inch Adjustable Gimbal Downlight, 11 Watt, 120V, 90 CRI, 900 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Matte White Finish

The ProLED Select Gimbal Downlight Series provides a high performing solution for all retrofit downlighting projects. This fixture makes directional lighting simple, offering the ability to adjust the beam direction up to 25° and rotate it 355° to meet your ideal lighting requirements. Combine this with five Selectable Color Temperatures and you have one of the most versatile downlights on the market.

Also known as: 807154839889, 83988

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 1090, 960
Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90
Wattage: 11
Diameter: 6 in
Shape: Round
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Color Rendering Index (CRI): 90
Diameter: 6 in
Dimmable: Yes
Lumens: 1090, 960
Color: Matte White
Wattage: 11
Shape: Round