
HID Non-Cycling High Pressure Sodium Lamp, 70 W, E39 Mogul High Pre
Item #: 200157
Cat #: LU70/PLUS/ECO
UPC: 046135674976
Sign In or Register to view pricing and more.
Documents & Guides
HID Non-Cycling High Pressure Sodium Lamp, 70 W, E39 Mogul High Pressure Sodium Lamp, ET23.5, 6300 Lumens *Sylvania Part # 67497*
Overview
HID Non-Cycling High Pressure Sodium Lamp, 70 W, E39 Mogul High Pressure Sodium Lamp, ET23.5, 6300 Lumens *Sylvania Part # 67497*
The Sylvania SYLLU70/PLUS/ECO LUMALUX® PLUS and LUMALUX® PLUS ECO lamps manufactured incorporate the latest technology to eliminate the end-of-life cycling of HPS lamps. They remain off at end-of-life. LUMALUX® PLUS/ECO lamps are constructed with lead-free welded bases and pass the existing Federal TCLP test. Sylvania offers the most comprehensive lamp and ballast system solutions. For compatible Sylvania ballasts please refer to our Lamp and Ballast Catalog or contact your local Sylvania representative.
Also known as: 046135674976, LU70/PLUS/ECO
Specifications
| Shape: | ET23-1/2 (Ellipsoidal Tubular) |
| Wattage: | 70 |
| Color Temperature: | 1900 (Warm White) |
| Lumens: | 6300 |
| ANSI Code: | S62 |
| Base: | Mogul Screw (E39) |
| Volts AC: | 52 |
| Color Rendering Index (CRI): | 22 |
| Light Technology: | HID |
| Dimmable: | No |
| Shape: | ET23-1/2 (Ellipsoidal Tubular) |
| Color Temperature: | 1900 (Warm White) |
| ANSI Code: | S62 |
| Volts AC: | 52 |
| Light Technology: | HID |
| Wattage: | 70 |
| Lumens: | 6300 |
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 22 |
| Dimmable: | No |