Fuse, Amp-Trap®, 300VAC, 160VDC, 200A, Fast-Acting, Class T, A3T Series  

Item #: 200162

Cat #: A3T200

UPC: 782001890230

to view pricing and more.
Fuse, Amp-Trap®, 300 Volt AC, 160 Volt DC, 200 Amp, Fast-Acting, Class T, A3T Series  

Overview

Fuse, Amp-Trap®, 300 Volt AC, 160 Volt DC, 200 Amp, Fast-Acting, Class T, A3T Series  

Fast-acting A3T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.

Also known as: 782001890230, A3T200

Specifications

Interrupt Rating DC: 200
Interrupt Rating DC: 200