This product has been discontinued.

Slide Dimmer, 600W, Single-Pole, Skylark, Almond
Item #: 200163
Cat #: S-600P-AL
UPC: 027557691376
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Color: Almond.
Overview
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Color: Almond.
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/600W in almond
Also known as: 027557691376, S-600P-AL
Specifications
| Wattage: | 600 |
| Type: | Slide, Preset, Single-Pole |
| Volts AC: | 120 |
| Poles: | 1 |
| Color: | Almond |
| Mounting: | Knuckle |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Wattage: | 600 |
| Volts AC: | 120 |
| Color: | Almond |
| Dimmable: | Yes |
| Type: | Slide, Preset, Single-Pole |
| Poles: | 1 |
| Mounting: | Knuckle |
| Light Technology: | Halogen |