
Cat 6A SlimLine Boot Patch Cord, 20 ft, Green
Item #: 2001679
Cat #: 6AS10-20G
UPC: 078477403747
to view pricing and more.
Cat 6A SlimLine Boot Patch Cord, 20 ft, Green
Overview
Cat 6A SlimLine Boot Patch Cord, 20 ft, Green
Cat 6A Slimline Patch Cord, 20 Feet, Gray
Also known as: 078477403747, 6AS10-20G
Specifications
| Color: | Green |
| Material: | Copper |
| Length: | 20 ft |
| Color: | Green |
| Length: | 20 ft |
| Material: | Copper |