This product has been discontinued.

Compact Fluorescent Lamp, 18 Watt, Bulb: PL-C (Quad Tube), Base:
Item #: 200190
Cat #: PL-C18W/30/ALTO
UPC: 046677383176
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 18 Watt, Bulb: PL-C (Quad Tube), Base: 2-Pin (G24d-2), Lumens: 1200, CRI: 82, Color Temperature: 3000K, Rated Average Life: 10,000 Hrs.
Overview
Compact Fluorescent Lamp, 18 Watt, Bulb: PL-C (Quad Tube), Base: 2-Pin (G24d-2), Lumens: 1200, CRI: 82, Color Temperature: 3000K, Rated Average Life: 10,000 Hrs.
Also known as: 046677383176, PL-C18W/30/ALTO
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 1250, 1200 |
| Wattage: | 18 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Light Technology: | Fluorescent |
| Base: | 2-Pin (G24d-2) |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 18 |
| Volts AC: | 120 |
| Light Technology: | Fluorescent |
| Lumens: | 1250, 1200 |
| Color Rendering Index (CRI): | 82 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Base: | 2-Pin (G24d-2) |