
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Manor House; Ceiling Mount; Mounting: Center Lock-up; Wattage: 25 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Material: Steel Body, Glass Housing; Finish: Weathered Iron Body, Clear Seeded Housing; Width: 11-1/2 In; Height: 7-1/2 In; Connection: Mounted To Box; Wire Length: 6-1/2 In
Overview
Sea Gull Lighting; Light Fixture; Manor House; Ceiling Mount; Mounting: Center Lock-up; Wattage: 25 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Material: Steel Body, Glass Housing; Finish: Weathered Iron Body, Clear Seeded Housing; Width: 11-1/2 In; Height: 7-1/2 In; Connection: Mounted To Box; Wire Length: 6-1/2 In
Also known as: 785652510274, 5102-07
Specifications
No Specifications Available