REXEL logo

Close To Ceiling Three Light W

Item #: 2002
Cat #: 5102-07
UPC:
Sign In or Register to view pricing and more.
Sea Gull Lighting; Light Fixture; Manor House; Ceiling Mount; Mounting: Center Lock-up; Wattage: 25 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Material: Steel Body, Glass Housing; Finish: Weathered Iron Body, Clear Seeded Housing; Width: 11-1/2 In; Height: 7-1/2 In; Connection: Mounted To Box; Wire Length: 6-1/2 In

Product Overview

Sea Gull Lighting; Light Fixture; Manor House; Ceiling Mount; Mounting: Center Lock-up; Wattage: 25 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Material: Steel Body, Glass Housing; Finish: Weathered Iron Body, Clear Seeded Housing; Width: 11-1/2 In; Height: 7-1/2 In; Connection: Mounted To Box; Wire Length: 6-1/2 In
Also known as: 5102-07

Documents

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)