Fluorescent Lamp, High Output, 95W, T12, 4100K

Item #: 200214

Cat #: F96T12/CW/HO/EW/ALTO-15PK

UPC: 046677266608

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, High Output Lamp, 95W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8000, CRI: 59, Color Temp: 4100K. Length: 96 in. *Philips Part # 26660-1* ### NOTE ### NO LONGER MADE ### Sub available.

Overview

Fluorescent, High Output Lamp, 95W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8000, CRI: 59, Color Temp: 4100K. Length: 96 in. *Philips Part # 26660-1* ### NOTE ### NO LONGER MADE ### Sub available.
Also known as: 046677266608, F96T12/CW/HO/EW/ALTO-15PK, large tube

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 8000
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 59
Length: 8 ft, 96 in
Wattage: 95
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Light Technology: Fluorescent
Lumens: 8000
Color Rendering Index (CRI): 59
Wattage: 95