4 IN COND NIPPLE

Item #: 200216

Cat #: 7-400

UPC: 783126637953

to view pricing and more.
Documents & Guides
OZ-Gedney Type 7 Bushed Conduit Nipple, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 4 IN, 5-1/4 IN Outside Diameter, Connection: MNPS, 1-1/4 IN Thread Length, Flange Thickness: 7/16 IN, Third Party Certification: UL File Number E-11853,

Overview

OZ-Gedney Type 7 Bushed Conduit Nipple, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 4 IN, 5-1/4 IN Outside Diameter, Connection: MNPS, 1-1/4 IN Thread Length, Flange Thickness: 7/16 IN, Third Party Certification: UL File Number E-11853,
Also known as: 783126637953, 7-400

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in