
to view pricing and more.
Documents & Guides
Entrance for Pipe & Rigid Conduit, Diameter: 2-9/16", Conduit Size: 2".
Overview
Entrance for Pipe & Rigid Conduit, Diameter: 2-9/16", Conduit Size: 2".
Also known as: 082472332568, 33256LL256
Specifications
| Diameter: | 2 9/16 in |
| Type: | Self Feeding Bit |
| Length: | 5 1/2 in |
| Diameter: | 2 9/16 in |
| Length: | 5 1/2 in |
| Type: | Self Feeding Bit |