Tapping Screw, Flat Head, Phillips, #4 x 1"

Item #: 200236

Cat #: 4X1FHPTSZJ

UPC: 705591012929

to view pricing and more.
Documents & Guides
Tapping Screw, Flat Head, Phillips, #4 x 1", Zinc Plated

Overview

Tapping Screw, Flat Head, Phillips, #4 x 1", Zinc Plated
Also known as: 705591012929, 4X1FHPTSZJ

Specifications

Length: 1 in
Material: Steel
Screw Head: Flat
Size: # 4
Finish: Zinc Plated
Length: 1 in
Screw Head: Flat
Finish: Zinc Plated
Material: Steel
Size: # 4