
Switch/Outlet Box with Bracket, Depth: 1-1/4", 2-Gang, Non-Metallic
Item #: 200283
Cat #: 9339-Z+1
UPC: 085339103141
to view pricing and more.
Switch/Outlet Box, 1-Gang, 4 Inch x 4 Inch, Depth: 1-1/4 Inch, Cubic Inches: 16.0, Wire Clamps, Non-Metallic.
Overview
Switch/Outlet Box, 1-Gang, 4 Inch x 4 Inch, Depth: 1-1/4 Inch, Cubic Inches: 16.0, Wire Clamps, Non-Metallic.
Also known as: 085339103141, 9339-Z+1
Specifications
| Height: | 4 1/4 in |
| Gangs: | 2 |
| Mounting: | Bracket |
| Depth: | 1 1/4 in |
| Width: | 4 1/4 in |
| Cubic Inches: | 16 in³ |
| Height: | 4 1/4 in |
| Mounting: | Bracket |
| Width: | 4 1/4 in |
| Gangs: | 2 |
| Depth: | 1 1/4 in |
| Cubic Inches: | 16 in³ |