Service Entrance Suppressor(B), 160 kA, 277/480 V Un, 3Ph Y 4W+G Dist System

Item #: 2002913

Cat #: SES160B480Y

UPC: 784805028956

to view pricing and more.
Economical primary surge protection suitable for point-of-entry facility protection. 160 kA, 277/480 V Un, 3Ph Y 4W+G Dist System.

Overview

Economical primary surge protection suitable for point-of-entry facility protection. 160 kA, 277/480 V Un, 3Ph Y 4W+G Dist System.

Economical primary surge protection suitable for point-of-entry facility protection.

Also known as: 784805028956, SES160B480Y

Features & Benefits

  • 160 kA 8/20 μs maximum surge rating per phase
  • Excellent clamping and low UL voltage protection ratings
  • Features relay alarming for power/phase loss and status of SPD health
  • Compact design can be directly mounted to panel or installed in a small space
  • Optional Flush Mounting Plate
  • 10-year limited warranty

Specifications

Width: 3.250 in
IP/NEMA Rating: NEMA 4X
Depth: 2.930 in
Width: 3.250 in
Depth: 2.930 in
IP/NEMA Rating: NEMA 4X