Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 200298
Cat #: 150A-120V-48PK
UPC: 046677270032
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 150W, 120V, Bulb: A21, Base: Medium Screw (E26), Lumens: 2620, Color Temperature: 2840K, Rated Average Life: 750 Hrs. Color: Frost. *Philips Part # 27003-3* *** Discontinued ***

Overview

Incandescent Lamp, 150W, 120V, Bulb: A21, Base: Medium Screw (E26), Lumens: 2620, Color Temperature: 2840K, Rated Average Life: 750 Hrs. Color: Frost. *Philips Part # 27003-3* *** Discontinued ***
Philips family of Specialty Incandescents provide the perfect light for accent and display lighting as well as general lighting in a variety of applications. From tubular shapes and appliance bulbs, to colored lamps for special effects, this family of lamps is ideal for professional and consumer applications.
Also known as: 046677270032, 150A-120V-48PK

Specifications

Base: Medium Screw (E26)
Color Temperature: 2840 (Warm White)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Lumens: 2620
Wattage: 150
Shape: A21 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 150
Light Technology: Incandescent
Color Temperature: 2840 (Warm White)
Color: Frosted
Lumens: 2620
Shape: A21 (Arbitrary)

Customer Reviews

No reviews for this product
(0)