Slide Dimmer, 450W, Skylark, Lt Almond

Item #: 200301
Cat #: SLV-600P-LA
UPC: 027557522847
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, On/Off Rocker Switch, Color: Light Almond.

Overview

Skylark Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, On/Off Rocker Switch, Color: Light Almond.
Skylark Dimmer with On/Off Switch, Magnetic Low-Voltage, Single-pole, preset, 120V/600VA (450W) in light almond
Also known as: 027557522847, SLV-600P-LA

Specifications

Wattage: 450
Color: Light Almond
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 450
Volts AC: 120
Poles: 1
Color: Light Almond
Mounting: Surface

Customer Reviews

No reviews for this product
(0)