12/2 w/Ground, MC, Aluminum Armor, Solid, Red/White

Item #: 2003211
Cat #: A004-42-04
UPC: 077680351562
Sign In or Register to view pricing and more.
Documents & Guides
12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Red, White, Green. O.D.: .460"

Overview

12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Red, White, Green. O.D.: .460"
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: 077680351562, A004-42-04, 12-2 MC Red

Specifications

Length: 250 ft
Color: Red/White
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Conductors: 2
Material: Copper
Volts AC: 600
Color: Red/White
Gauge: 12
Jacket: Aluminum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)