Sharp Point Screw, Wafer Head, Phillips, 8 x 3/4" 500/PK

Item #: 200336

Cat #: R834WS5

UPC: 705591170070

to view pricing and more.
Documents & Guides
Drywall Screw, Self-Piercing - Fine Thread, Wafer Head - Phillips, #8 x 3/4", Order of 1 Each = Pack of 500

Overview

Drywall Screw, Self-Piercing - Fine Thread, Wafer Head - Phillips, #8 x 3/4", Order of 1 Each = Pack of 500
Also known as: 705591170070, R834WS5

Specifications

Screw Head: Wafer
Length: 3/4 in
Drive: Phillips
Color: Black
Material: Steel
Size: # 8
Screw Head: Wafer
Drive: Phillips
Material: Steel
Length: 3/4 in
Color: Black
Size: # 8