Reciprocating Saw Blade, 14 TPI, Length: 9", Bi-Metal

Item #: 200356

Cat #: 201789114R

UPC: 082472201789

Sign In or Register to view pricing and more.
Documents & Guides
Reciprocating Saw Blade, 14 TPI, Length: 9 Inch, Bi-Metal

Overview

Reciprocating Saw Blade, 14 TPI, Length: 9 Inch, Bi-Metal

These LENOX Lazer blades are best for extreme metal cutting. They feature the ability to make cleaner and faster cuts.

Also known as: 082472201789, 201789114R

Features & Benefits

  • Best for extreme metal cutting
  • Reinforced tooth design ensures higher performance in the most demanding jobs
  • A wider, thicker body than conventional blades delivers whip-free cuts that stay straight and smooth
  • Shatter resistant, bi-metal design provides the flexibility and durability single-metal blades

Specifications

Type: Reciprocating Saw Blade, 14 TPI
Material: Steel
Length: 9 in
Type: Reciprocating Saw Blade, 14 TPI
Length: 9 in
Material: Steel