ABB S201MUC-K13 MCB S200MUC 1P K 13

Item #: 2003598

Cat #: S201MUC-K13

UPC: 013614430996

to view pricing and more.
Documents & Guides
ABB S201MUCK13 MCB S200MUC 1P

Overview

ABB S201MUCK13 MCB S200MUC 1P
Also known as: 013614430996, S201MUC-K13

Specifications

Volts DC: 250
Amps: 13
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Volts AC: 277
Poles: 1
Interrupt Rating AC: 6 kA
Amps: 13
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA