![Automatic Transfer Switch, Single Phase, 100A, 16 Circuit Automatic Transfer Switch, Single Phase, 100A, 16 Circuit](https://rexel-cdn.com/products/rxg16eza1w.jpg?i=48131D4E-08D3-4CBB-A30D-7264797EBA1A&f=420)
Automatic Transfer Switch, Single Phase, 100A, 16 Circuit
Item #:
2003688
Cat #:
RXG16EZA1W
UPC:
696471086898
Sign In or Register to view pricing and more.
Documents & Guides
Automatic Transfer Switch, Single Phase, 100 Amp, 16 Circuit Switch
Overview
Automatic Transfer Switch, Single Phase, 100 Amp, 16 Circuit Switch
Housed in a NEMA 1 enclosure, this pre-wired transfer switch has an integrated, 16 circuit load center. Designed to supply power to only those designated circuits, it ensures only the essentials are covered by the standby air-cooled generator during an emergency.
Also known as: 696471086898, RXG16EZA1W
Specifications
Amps: | 100 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Type: | Automatic Transfer Switch |
Amps: | 100 |
Phase: | 1 |
IP/NEMA Rating: | NEMA 1 |
Type: | Automatic Transfer Switch |
Customer Reviews
No reviews for this product
(0)