Metal Halide, Pulse Start Lamp, 350W, ED37

Item #: 200384

Cat #: MS350/BU/PS-6PK

UPC: 046677383879

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Pulse Start Lamp, 350W, Bulb: ED37, Base: Mogul Screw (E39), Lumens: 36,000, CRI: 62, Color Temp: 4000K, ANSI Code: M131/E. Color: Clear. *Philips Part # 38387-7*

Overview

Metal Halide, Pulse Start Lamp, 350W, Bulb: ED37, Base: Mogul Screw (E39), Lumens: 36,000, CRI: 62, Color Temp: 4000K, ANSI Code: M131/E. Color: Clear. *Philips Part # 38387-7*

Philips Pulse Start Metal Halide Lamps offer an optimized metal halide system for greater efficiency and lumen maintenance.

Also known as: 046677383879, MS350/BU/PS-6PK

Specifications

Type: Pulse Start
Shape: ED37 (Elliptical Dimple)
Lumens: 36000
Color: Clear
Volts AC: 480, 120, 277, 240, 208
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 62
Base: Mogul Screw (E39)
ANSI Code: M131/E
Wattage: 350
Light Technology: HID
Type: Pulse Start
Lumens: 36000
Volts AC: 480, 120, 277, 240, 208
Color Rendering Index (CRI): 62
ANSI Code: M131/E
Light Technology: HID
Shape: ED37 (Elliptical Dimple)
Color: Clear
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Wattage: 350