HC ENCLOSURE W/ KO 18X18X6

Item #: 200398

Cat #: 18186-HC

UPC: 782051003635

Sign In or Register to view pricing and more.
Documents & Guides
HC ENCLOSURE W/ KO 18X18X6

Overview

HC ENCLOSURE W/ KO 18X18X6
Also known as: 782051003635, 18186-HC

Specifications

Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 18 in
Width: 18 in
Depth: 6 in
Color: Gray
Material: Steel