PDT FRFWC12X4LYL FITTING, 4-W

Item #: 2003994

Cat #: FRFWC12X4LYL

UPC: 613056764101

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRFWC12X4LYL FITTING, 4-W

Overview

PDT FRFWC12X4LYL FITTING, 4-W
Also known as: 613056764101, FRFWC12X4LYL

Specifications

Material: ABS
Width: 12 in
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Type: 4-Way Cross Fitting
Material: ABS
Height: 4 in
Family / Style: FiberRunner®
Width: 12 in
Color: Yellow
Type: 4-Way Cross Fitting