Compact Fluorescent Lamp, 26W, PL-T, 2700K
Item #:
200404
Cat #:
PL-T-26W/827/A/4P/ALTO
UPC:
046677384401
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 26W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-3), Lumens: 1750, CRI: 82, Color Temperature: 2700K, Rated Average Life: 16,000 Hrs. *Philips CC# 458240: PL-T 26W/827/A/4P ALTO. *** Not for Sale in Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 26W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-3), Lumens: 1750, CRI: 82, Color Temperature: 2700K, Rated Average Life: 16,000 Hrs. *Philips CC# 458240: PL-T 26W/827/A/4P ALTO. *** Not for Sale in Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677384401, PL-T-26W/827/A/4P/ALTO
Specifications
Lumens: | 1800 |
Wattage: | 26 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Shape: | PL-T (Triple Tube), CFTR (Triple Tube) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Base: | 4-Pin (GX24q-3) |
Lumens: | 1800 |
Color Rendering Index (CRI): | 82 |
Shape: | PL-T (Triple Tube), CFTR (Triple Tube) |
Light Technology: | Fluorescent |
Wattage: | 26 |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Base: | 4-Pin (GX24q-3) |
Customer Reviews
No reviews for this product
(0)