** OBSOLETE **

Item #: 200413

Cat #: 300M-120/130V-12/1PK

UPC: 046677133917

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 300W, 120-130V, Bulb: PS25, Base: Medium Screw (E26), Lumens: 6280, Color Temperature: 2700K, Rated Average Life: 750 Hrs. Color: Clear. *Philips Part # 13391-8* ** NO LONGER MADE **

Overview

Incandescent Lamp, 300W, 120-130V, Bulb: PS25, Base: Medium Screw (E26), Lumens: 6280, Color Temperature: 2700K, Rated Average Life: 750 Hrs. Color: Clear. *Philips Part # 13391-8* ** NO LONGER MADE **

Standard Life Incandescent, vacuum or gas-filled lamp has a crystal clear bulb and a completely visible filament, so the brightness of the light is not 'softened.' It imparts a sparkling radiance to larger luminaires and wall brackets with textured or satin-etched glass adn cut crystal. It is the appropriate lalmp for large luminaires with clear glass bowls, mounted indoors or outdoors. It is recommended in all such cases where brilliance and sparkle are more important than the avoidance of glare. These lamps are also used for indirect lighting in closed luminaires.

Also known as: 046677133917, 300M-120/130V-12/1PK

Specifications

Color: Clear
Shape: PS25 (Pear Straight)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Lumens: 6280
Wattage: 300
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120/130
Color: Clear
Base: Medium Screw (E26)
Lumens: 6280
Color Temperature: 2700 (Warm White)
Volts AC: 120/130
Shape: PS25 (Pear Straight)
Color Rendering Index (CRI): 100
Wattage: 300
Light Technology: Incandescent