Incandescent Lamp, 100W, 120-130V, Bulb: A21, Base: Medium Screw (E26), Lumens: 1230, Color Temperat

Item #: 200414

Cat #: 100A/RS/VS/BR-120/130V-60PK

UPC: 046677275693

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 100W, 120-130V, Bulb: A21, Base: Medium Screw (E26), Lumens: 1230, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 27569-3* For use in Rough & Vibration Service Applications. *** Discontinued ***

Overview

Incandescent Lamp, 100W, 120-130V, Bulb: A21, Base: Medium Screw (E26), Lumens: 1230, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 27569-3* For use in Rough & Vibration Service Applications. *** Discontinued ***

Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications.Rough Service incandescent lamps have an exceptionally strong filament for which a special filament wire is used, which makes these lamps extremely suitable for places where shocks, bumps and vibrations frequently occur. The clear version, with its completely visible filament, is a brilliant light source, whereas the inside-frosted lamp is used wherever well diffused light is required.

Also known as: 046677275693, 100A/RS/VS/BR-120/130V-60PK

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Frosted
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Lumens: 1230
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120/130
Base: Medium Screw (E26)
Color: Frosted
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Volts AC: 120/130
Wattage: 100
Color Rendering Index (CRI): 100
Lumens: 1230
Light Technology: Incandescent