Safety Contactor, IEC,12A, 24-60VAC, 20-60VDC Low Consumption, 3NO Poles, 1NO Auxiliary Contacts, 2N

Item #: 2004268

Cat #: 100S-E12EJ32C

UPC: 191326911542

to view pricing and more.
Documents & Guides
Safety Contactor, 12 Amp, AC3 Duty, 24 - 60 Volt AC / 20 - 60 Volt DC Electronic Coil (Low Consumption), 3 Normally Open, Power Poles, 1 Normally Open Standard Auxiliary Contact & 2 Normally Open / 2 Normally Closed Lower Power Auxiliary Contacts

Overview

Safety Contactor, 12 Amp, AC3 Duty, 24 - 60 Volt AC / 20 - 60 Volt DC Electronic Coil (Low Consumption), 3 Normally Open, Power Poles, 1 Normally Open Standard Auxiliary Contact & 2 Normally Open / 2 Normally Closed Lower Power Auxiliary Contacts

Our Bulletin 100S/104S IEC Safety Contactors provide mechanically linked, or mirror contact, performance up to 750 A, which is required in feedback circuits for modern safety applications. Our Bulletin 100S Safety Contactors use mirror contacts to provide safe isolation of hazardous motion loads. Mirror contacts provide reliable indication about the open or closed status of the main power poles.

Also known as: 191326911542, 100S-E12EJ32C

Specifications

Poles: 8
Amps: 12
Type: Safety Contactor
Volts AC Control Range: 24 - 60
Volts DC Control Range: 20 - 60
Poles: 8
Type: Safety Contactor
Volts DC Control Range: 20 - 60
Amps: 12
Volts AC Control Range: 24 - 60