
to view pricing and more.
Documents & Guides
B-LINE 2224G 2X2 X 24
Overview
B-LINE 2224G 2X2 X 24
Wireway body and cover are fabricated from code gauge steel, Wireway body has mounting holes on the back. Wireway is available with or without knockouts. Wireway fittings have no knockouts, ends are available with or without knockouts. Wireway exceeding 72 inches in length has two overlapping covers. Variety of fittings allow runs which can change directions, junction and terminate.
Also known as: 782051015645, 2224-G
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Length: | 24 in |
| Material: | Steel |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Length: | 24 in |
| Height: | 2 1/2 in |
| Color: | Gray |
| Material: | Steel |