15W LED Light Disk, 30K

Item #: 2004394

Cat #: LEDLD2A900ST930WH

UPC: 046135624452

to view pricing and more.
Documents & Guides
LED Light Disk, 7.5 Inch Diameter, 15 Watt, 900 Lumen, 3000K, 90 CRI, 120 Volt, Phase Cut Dimming, White Finish, Frost Lens, 1 per SKU, 4 per Case *Sylvania Product Code 62445* *Sylvania Part # 62445*

Overview

LED Light Disk, 7.5 Inch Diameter, 15 Watt, 900 Lumen, 3000K, 90 CRI, 120 Volt, Phase Cut Dimming, White Finish, Frost Lens, 1 per SKU, 4 per Case *Sylvania Product Code 62445* *Sylvania Part # 62445*
Also known as: 046135624452, LEDLD2A900ST930WH

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 15
Type: Dimmable
Lumens: 900
Diameter: 7 1/2 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Type: Dimmable
Diameter: 7 1/2 in
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 15
Lumens: 900
Light Technology: LED