
Switch Box, 1-Device, 3-1/2" Deep, Non-Metallic
Item #: 200445
Cat #: F101F
UPC: 018997125200
to view pricing and more.
Documents & Guides
Switch Box, 1-Device, 3-1/2 Inch Deep, Cubic Inches: 22.0, Mounts Directly to Steel or Wood Stud, Non-Metallic
Overview
Switch Box, 1-Device, 3-1/2 Inch Deep, Cubic Inches: 22.0, Mounts Directly to Steel or Wood Stud, Non-Metallic
Arlington’s non-metallic ONE-BOX fan, fixture and device boxes feature built-in flanges with gaskets attached that form a protective barrier against air infiltration, enabling installers to meet local codes where required. Fast, easy, secure installation in new construction, our vapor boxes mount to wood or steel joists with nails or screws that ship captive. ONE-BOX Vapor Boxes for Fixtures, Fans and Devices
Also known as: 018997125200, F101F
Specifications
| Depth: | 3 1/2 in |
| Color: | Black |
| Material: | Plastic |
| Gangs: | 1 |
| Cubic Inches: | 22 in³ |
| Depth: | 3 1/2 in |
| Material: | Plastic |
| Cubic Inches: | 22 in³ |
| Color: | Black |
| Gangs: | 1 |