Wireway, Type 1, Screw Cover, 10" x 10" x 12", Steel, Gray, No KOs

Item #: 200455

Cat #: 101012-G-NK

UPC: 782051081305

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, U-Connector, Size/Dims: 2.50x2.50, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

Overview

Wireway, U-Connector, Size/Dims: 2.50x2.50, Material/Finish: Steel/Gray. For use with Type 1, Wireway.
Also known as: 782051081305, 101012-G-NK

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in