70 Watt Pulse Start Metal Halide Bulb

Item #: 200459

Cat #: MHC70/U/M/4K-ALTO-12PK

UPC: 046677281298

to view pricing and more.
Documents & Guides
70 Watt Pulse Start Metal Halide BulbMetal Halide, Pulse Start Lamp, 70W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 5900, CRI: 92, Color Temp: 4000K, ANSI Code: M143/M98/E. Color: Clear.

Overview

70 Watt Pulse Start Metal Halide BulbMetal Halide, Pulse Start Lamp, 70W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 5900, CRI: 92, Color Temp: 4000K, ANSI Code: M143/M98/E. Color: Clear.
Also known as: 046677281298, MHC70/U/M/4K-ALTO-12PK

Specifications

Type: Pulse Start
Color Rendering Index (CRI): 92
Color: Clear
Wattage: 70
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 5900
Volts AC: 120, 277
Shape: ED17 (Elliptical Dimple)
ANSI Code: M98/E, M143/E
Light Technology: HID
Type: Pulse Start
Color: Clear
Base: Medium Screw (E26)
Lumens: 5900
Shape: ED17 (Elliptical Dimple)
Light Technology: HID
Color Rendering Index (CRI): 92
Wattage: 70
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
ANSI Code: M98/E, M143/E