Welding Material, Cathodic F33

Item #: 2004762

Cat #: CA65

UPC: 782856001157

Sign In or Register to view pricing and more.
CAD CA65 WELDING MATERIAL ALL

Overview

CAD CA65 WELDING MATERIAL ALL

nVent ERICO Cadweld F33 welding material is used for cathodic protection applications. Packaged in a blue tube, it is poured into the mold and ignited with a flint ignitor.

Also known as: 782856001157, CA65

Features & Benefits

  • Mixture consists mainly of copper oxide and aluminum
  • Primarily used in cathodic protection applications on cable to steel or stainless steel
  • Welding material is in the top of the tube and starting material is in the bottom of the tube
  • Packaged by size in plastic tubes with green caps
  • Tubes packaged in plastic boxes along with metal disks
  • Each welded connection uses a single disk
  • Non-explosive
  • Not subject to spontaneous ignition
  • See specific nVent ERICO Cadweld connection details to determine welding material requirements

Specifications

Standards: California Proposition 65, Build America Buy America Compliant
Standards: California Proposition 65, Build America Buy America Compliant