13 Amp, 125V AC, Pro-Grade Extension Cord, 14/3, Length: 100ft
Item #:
200484
Cat #:
2409SW8804
UPC:
029892324094
Sign In or Register to view pricing and more.
Documents & Guides
Pro-Grade Contractor Extension Cord with Water and Weather Resistant Jacket/Insulation and Quick Check Light Indicator. SJTW, NEMA 5-15. Size/Number of Conductors: 14/3. Rating: 13 Amp, 125V AC 1625 Watt. Length: 100 ft. Color: Yellow. For Contractor and
Overview
Pro-Grade Contractor Extension Cord with Water and Weather Resistant Jacket/Insulation and Quick Check Light Indicator. SJTW, NEMA 5-15. Size/Number of Conductors: 14/3. Rating: 13 Amp, 125V AC 1625 Watt. Length: 100 ft. Color: Yellow. For Contractor and
Coleman Cable 14/3 SJTW Extension cord in red color, has PVC jacket that resists moisture, abrasion and prolonged exposure to sunlight. It has voltage rating of 125-Volt AC and current rating of 13-Amps. This bare copper cord is 100-ft long and has outside diameter of 0.352-Inch. It supports NEMA 5-15P and NEMA 5-15R configuration. Cord withstands temperature rating of -40 to 60 deg C. Cord is UL/cUL listed and CSA certified.
Also known as: 029892324094, 2409SW8804
Specifications
NEMA Configuration: | 5-15P, 5-15R |
Length: | 100 ft |
Conductors: | 3 |
Volts AC: | 120 |
Amps: | 15 |
Gauge: | 14 |
Color: | Yellow |
Type: | Weather Resistant |
NEMA Configuration: | 5-15P, 5-15R |
Conductors: | 3 |
Amps: | 15 |
Color: | Yellow |
Length: | 100 ft |
Volts AC: | 120 |
Gauge: | 14 |
Type: | Weather Resistant |
Customer Reviews
No reviews for this product
(0)