45 Watt Bulb MRC16 Halogen Flood 36°

Item #: 200492
Cat #: 45MRC16/IRC/FL36-20PK
UPC: 046677202736
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Mini-Reflector Lamp, 45W, 12V, Bulb: MRC16, Base: GU5.3, Lumens: 1050, Color Temperature: 3100K, Beam Angle: 36°. *Philips Part # 20273-9*

Overview

Halogen Mini-Reflector Lamp, 45W, 12V, Bulb: MRC16, Base: GU5.3, Lumens: 1050, Color Temperature: 3100K, Beam Angle: 36°. *Philips Part # 20273-9*
Philips Energy Advantage IRC MR16 lamps make it easy to optimize the look and feel of your merchandise, and the shoppers experience, with lower operating costs.
Also known as: 046677202736, 45MRC16/IRC/FL36-20PK

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 1050
Color Temperature: 3100 (Warm White)
Wattage: 45
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 36°
Shape: MR16 (Mini Reflector)
Lumens: 1050
Wattage: 45
Light Technology: Halogen
Angle: 36°
Volts AC: 12
Color Temperature: 3100 (Warm White)
Color Rendering Index (CRI): 100
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)