Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 200532
Cat #: 75A/RS/VS-120-130V-12/1
UPC: 046677293604
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 75W, 120-130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 712, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 29360-5* For use in Rough Service & Vibration Applications. *** Discontinued ***

Overview

Incandescent Lamp, 75W, 120-130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 712, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 29360-5* For use in Rough Service & Vibration Applications. *** Discontinued ***
Philips family of Specialty Incandescents provide the perfect light for accent and display lighting as well as general lighting in a variety of applications. From tubular shapes and appliance bulbs, to colored lamps for special effects, this family of lamps is ideal for professional and consumer applications.
Also known as: 046677293604, 75A/RS/VS-120-130V-12/1

Specifications

Base: Medium Screw (E26)
Lumens: 712
Wattage: 75
Color: Frosted
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Volts AC Range: 130, 120, 125
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 75
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 712
Color: Frosted
Shape: A19 (Arbitrary)
Volts AC Range: 130, 120, 125

Customer Reviews

No reviews for this product
(0)