Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 200559
Cat #: 20MR16/FL36-BAB-50PK
UPC: 046677378035
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Mini-Reflector Lamp, 20W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 240, Color Temperature: 3100K, Beam Angle: 36°. *Philips Part # 37803-4* *** Discontinued ***

Overview

Halogen Mini-Reflector Lamp, 20W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 240, Color Temperature: 3100K, Beam Angle: 36°. *Philips Part # 37803-4* *** Discontinued ***
Philips Halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.
Also known as: 046677378035, 20MR16/FL36-BAB-50PK

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Temperature: 3100 (Warm White)
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 240
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 36°
Shape: MR16 (Mini Reflector)
Color Temperature: 3100 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 36°
Volts AC: 12
Wattage: 20
Lumens: 240
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)