MS132B 16-20A FRONT.AUX 1NO-1NC

Item #: 2005593

Cat #: MS132-20B-HKF1-11

UPC: 791207021768

to view pricing and more.
Documents & Guides
No Documents Available
MS132B 16-20A FRONT.AUX 1NO-1NC

Overview

MS132B 16-20A FRONT.AUX 1NO-1NC

The MS132-20-HKF1-11 manual motor starter (also known as motor protection circuit breaker or manual motor protector) is a compact 45 mm width device with a rated operational current of Ie = 20.0 A and a pre-assembled front mounted auxiliary contact HKF1-11. This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 100 kA at 400 VAC and trip class 10. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signaling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks and terminal spacers are available as accessory.

Also known as: 791207021768, MS132-20B-HKF1-11

Specifications

No Specifications Available