Breaker, Molded Case, PowerPact P, 600A, 3P, 600VAC, 18kA, I-Line, Electronic Trip, ET 1.0I

Item #: 2005626

Cat #: PGA36060

UPC: 785901638131

to view pricing and more.
Breaker, Molded Case, PowerPact P, 600 Amp, 3 Pole, 600 Volt AC, 18kA, I-Line, Electronic Trip, ET 1.0I, I

Overview

Breaker, Molded Case, PowerPact P, 600 Amp, 3 Pole, 600 Volt AC, 18kA, I-Line, Electronic Trip, ET 1.0I, I

The PowerPact P-frame, circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. These breakers are available with Micrologic electronic trip units. Also available in I-line construction.

Also known as: 785901638131, PGA36060

Specifications

Poles: 3
Amps: 600
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Volts AC: 600
Amps: 600
Standards: California Proposition 65