Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 200566
Cat #: 50MR16/FL36-EXN-50PK
UPC: 046677378059
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Mini-Reflector Lamp, 50W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 850, Color Temperature: 3100K, Beam Angle: 36°. *Philips Part # 37805-9*

Overview

Halogen Mini-Reflector Lamp, 50W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 850, Color Temperature: 3100K, Beam Angle: 36°. *Philips Part # 37805-9*
Philips Halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs. 
Also known as: 046677378059, 50MR16/FL36-EXN-50PK, exn50

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 850
Color Temperature: 3100 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 50
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 36°
Shape: MR16 (Mini Reflector)
Lumens: 850
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 36°
Volts AC: 12
Color Temperature: 3100 (Warm White)
Wattage: 50
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)