REXEL logo

9 Watt G25 2700K CFL *** Discontinued ***

Item #: 200589
Cat #: EL/A-G25-9W-6/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
9 Watt G25 2700K CFLCompact Fluorescent Lamp, 9W, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Philips Part # 15718-0* 40W Equivalent. *** Discontinued ***

Overview

9 Watt G25 2700K CFLCompact Fluorescent Lamp, 9W, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Philips Part # 15718-0* 40W Equivalent. *** Discontinued ***
Also known as: EL/A-G25-9W-6/1

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Lumens: 500
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: G25 (Globe)
Wattage: 9
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Lumens: 500
Volts AC: 120
Wattage: 9
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)