This product has been discontinued.

Compact Fluorescent Lamp, 25W, SLS, 2700K
Item #: 200594
Cat #: SLS-25W-6/1
UPC: 046677135744
to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 25W, SLS, 2700KCompact Fluorescent Lamp, 25W, Bulb: SLS (Triple Tube), Base: Medium Screw (E26), Lumens: 1750, CRI: 82, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs.
Overview
Compact Fluorescent Lamp, 25W, SLS, 2700KCompact Fluorescent Lamp, 25W, Bulb: SLS (Triple Tube), Base: Medium Screw (E26), Lumens: 1750, CRI: 82, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs.
Looking for an energy saver that does not look like one? The Philips EnergySaver family provides energy efficient lighting options that don't just provide similar light as your standard incandescent light bulb, they also have the same classic shapes. Try the Philips EnergySavers and see how they truly provide advanced lighting designed around your needs.
Also known as: 046677135744, SLS-25W-6/1
Specifications
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Wattage: | 25 |
| Lumens: | 1750 |
| Shape: | SLS (Triple Tube) |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Fluorescent |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Lumens: | 1750 |
| Color Temperature: | 2700 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 25 |
| Shape: | SLS (Triple Tube) |
| Light Technology: | Fluorescent |